Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide GP End Mill Sq 11/64"X9/16, Shank Dia.: 3/16"

  • Mfr # AMG-605-1/2

  • Zoro # G4478420


product price: $14.49
/ea

Key Features

Single End/Double End
Single End
Overall Length
2"
Length of Cut
9/16"
End Mill Material
Carbide
Milling Dia.
11/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-605-1/2
Zoro #
G4478420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Length of Cut
9/16"
Milling Dia.
11/64"
Shank Dia.
3/16"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 11/64"X9/16
End Mill Material
Carbide
End Mill Style
Square
Finish
Uncoated

Description

Carbide GP End Mill Sq 11/64 In.X9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.