Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 4
Mfr # CCMG-1817
Zoro # G4487843
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single End
Overall Length
3-1/2"
Length of Cut
1-1/4"
Shank Dia.
9/16"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-1817
Zoro #
G4487843
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Length of Cut
1-1/4"
Shank Dia.
9/16"
Milling Dia.
17/32"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 17/32"X1-1/4
End Mill Material
Carbide
Finish
Uncoated
End Mill Style
Square
Description
Carbide GP End Mill Sq 17/32 In.X1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.