Zoro Homepage

Carbide Hp Drill 140Deg 5/32"X.879

  • Mfr # MDR-5/32

  • Zoro # G4508563


product price: $32.59
/ea

Key Features

Overall Length
2.5 in
Drill Bit Size
5/32 in
Point Angle
140 Degrees
Shank Diameter
3/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-5/32
Zoro #
G4508563
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Drill Bit Size
5/32 in
Shank Diameter
3/16 in

Details

Item
Carbide Hp Drill 140Deg 5/32"X.879
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
nACo
Single End/Double End
Single End

Description

Carbide Hp Drill 140Deg 5/32 In.X.879

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.