This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 3/4" x 1-5/8", Overall Length: 6" AXMG45-2424-L15-TICN

Carbide HP End Mill, 3/4" x 1-5/8", Overall Length: 6" (Discontinued)

  • Mfr # AXMG45-2424-L15-TICN
  • Zoro # G5299557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMG45-2424-L15-TICN
Zoro #
G5299557
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-5/8"
Overall Length
6"
Milling Dia.
3/4"
Shank Dia.
3/4"

Details

Number of Flutes
2
End Mill Style
Radius
Finish
TiCN
End Mill Material
Carbide
Item
Carbide HP End Mill,3/4" x 1-5/8"
Single End/Double End
Single End

Description

Carbide HP End Mill,3/4 In. x 1-5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.