This item is Discontinued.

Melin Tool Co Carbide HP End Mill, Sqr, 3/16" x 5/8", Overall Length: 2" AMG-606-DLC

Carbide HP End Mill, Sqr, 3/16" x 5/8", Overall Length: 2" (Discontinued)

  • Mfr # AMG-606-DLC
  • Zoro # G5332831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-606-DLC
Zoro #
G5332831
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8"
Shank Dia.
3/16"
Overall Length
2"
Milling Dia.
3/16"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide HP End Mill,Sqr,3/16" x 5/8"
Finish
DLC
End Mill Style
Square

Description

Carbide HP End Mill,Sqr,3/16 In. x 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.