
Carbide HP End Mill, Square, 1/8" x 1/2", Finish: AlTiN
Mfr # EMG60-404-ALTIN
Zoro # G5345571
product price: $14.79
/eaKey Features
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1/2"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMG60-404-ALTIN
Zoro #
G5345571
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
1/8"
Details
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide HP End Mill,Square,1/8" x 1/2"
Finish
AlTiN
End Mill Style
Square
Description
Carbide HP End Mill,Square,1/8 In. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.