Carbide HP End Mill, Square, 3/8" x 5/8", Number of Flutes: 2 (Discontinued)
- Mfr # AMGS40-1212
- Zoro # G5332737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMGS40-1212
Zoro #
G5332737
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8"
Shank Dia.
3/8"
Overall Length
2"
Milling Dia.
3/8"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide HP End Mill,Square,3/8" x 5/8"
End Mill Style
Square
Finish
Uncoated
Description
Carbide HP End Mill,Square,3/8 In. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.