Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Iso Thread Mill, 11.4mm x 24mm, Overall Length: 76 mm

  • Mfr # TM-M14-1.5-H

  • Zoro # G4692742


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Length
76 mm
Shank Dia.
12 mm
Length of Cut
24 mm
Number of Flutes
4
Cutting Dia.
11.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-M14-1.5-H
Zoro #
G4692742
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76 mm
Shank Dia.
12 mm
Length of Cut
24 mm
Cutting Dia.
11.4 mm

Details

Item
Carbide Iso Thread Mill,11.4mm x 24mm
Number of Flutes
4
Finish
AlTiN
End Mill Material
Carbide
Flute Type
Helical
Single End/Double End
Single End

Description

Carbide Iso Thread Mill,11.4mm x 24mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.