Carbide Micro End Mill, Ball, 0.031x0.047", Number of Flutes: 4
Mfr # CCMGS-.031-B-ALTIN
Zoro # G4754677
product price:Â $40.35
/eaKey Features
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.047"
End Mill Material
Carbide
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMGS-.031-B-ALTIN
Zoro #
G4754677
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.047"
Shank Dia.
1/8"
Milling Dia.
1/32"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.031x0.047"
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Ball
Description
Carbide Micro End Mill,Ball,0.031x0.047 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.