This item is Discontinued.

Melin Tool Co Carbide Micro End Mill, Ball, 0.032x0.096", Number of Flutes: 2 AMG-.032-B

Carbide Micro End Mill, Ball, 0.032x0.096", Number of Flutes: 2 (Discontinued)

  • Mfr # AMG-.032-B
  • Zoro # G4746959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-.032-B
Zoro #
G4746959
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
0.096"
Shank Dia.
1/8"
Milling Dia.
0.032"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.032x0.096"
Finish
Uncoated
End Mill Style
Ball
End Mill Material
Carbide

Description

Carbide Micro End Mill,Ball,0.032x0.096 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.