Melin Tool Co
Carbide Micro End Mill, Ball, 0.03x0.15", Number of Flutes: 3
Mfr # EMG-.030-LF5-B-DLC
Zoro # G4704907
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.150"
- End Mill Material Carbide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Helix End Mill, Sqr, HSS, 60 deg., 3/8x3/4" (E60-1212)
- BON TOOL Bon 84-904 Pail, Rubber, 12 Qt (84-904)
- DRILL AMERICA .3745 HSS Dowel Pin Reamer (DWRRDP.3745)
- SAWSTOP Saw Mobile Base, 39 in. L, 22 in. H (MB-CNS-000)
- MELIN TOOL CO Coarse Rougher End Mill, Chf, 1-1/8x1-1/8" (CRS-2436)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (63-727)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (52-706)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L (63-733)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (63-525)
- ONSRUD 1/4" Two Flute Routing End Mill Square 2"L (AMC700102)
- Melin Tool Co End Mills