
Carbide Micro End Mill, Ball, 0.05x0.075'', Finish: DLC, 5PK (Discontinued)
- Mfr # EMGN-.050-SF8-B-DLC
- Zoro # G013349209
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMGN-.050-SF8-B-DLC
Zoro #
G013349209
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
0.075 in
Shank Dia.
1/8 in
Milling Diameter
0.050 in
Details
Number of Flutes
3
Single End/Double End
Single End
End Style
Ball
End Mill Material
Carbide
Finish
DLC
Item
Carbide Micro End Mill
Description
Carbide Micro End Mill,Ball,0.05x0.075 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.