Zoro Homepage

Carbide Micro End Mill, Ball, 0.5mmx1.5mm

  • Mfr # CCMG-M0.5-B-ALTIN

  • Zoro # G4753380


product price: $44.15
/ea

Key Features

Single End/Double End
Single End
Overall Length
38 mm
Length of Cut
1.5 mm
End Mill Material
Carbide
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-M0.5-B-ALTIN
Zoro #
G4753380
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
1.5 mm
Shank Dia.
3 mm
Milling Dia.
0.5 mm

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.5mmx1.5mm
Finish
AlTiN
End Mill Material
Carbide
End Mill Style
Ball

Description

Carbide Micro End Mill,Ball,0.5mmx1.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.