This item is Discontinued.

Melin Tool Co Carbide Micro End Mill, Sq., 0.016x0.024", Milling Dia.: 0.016" CCMGS-.016

Carbide Micro End Mill, Sq., 0.016x0.024", Milling Dia.: 0.016" (Discontinued)

  • Mfr # CCMGS-.016
  • Zoro # G4686521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMGS-.016
Zoro #
G4686521
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
0.024"
Milling Dia.
0.016"
Shank Dia.
1/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.016x0.024"
End Mill Style
Square
Finish
Uncoated
End Mill Material
Carbide

Description

Carbide Micro End Mill,Sq.,0.016x0.024 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.