Carbide Micro End Mill, Sq., 0.050x0.075", Number of Flutes: 3
Mfr # EMGN-.050-SF3
Zoro # G4687459
product price: $41.89
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.075"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMGN-.050-SF3
Zoro #
G4687459
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
0.075"
Milling Dia.
0.050"
Shank Dia.
1/8"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.050x0.075"
Finish
Uncoated
End Mill Material
Carbide
End Mill Style
Square
Description
Carbide Micro End Mill,Sq.,0.050x0.075 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.