
Carbide Micro End Mill Sq 0.080X0.240, Number of Flutes: 2, 5PK (Discontinued)
- Mfr # AMG-.080-ALTIN
- Zoro # G713349103
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AMG-.080-ALTIN
Zoro #
G713349103
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
0.240 in
Shank Dia.
1/8 in
Milling Diameter
0.080 in
Details
Number of Flutes
2
Single End/Double End
Single End
End Mill Material
Carbide
End Style
Square
Finish
AlTiN
Item
Carbide Micro End Mill
Description
Carbide Micro End Mill Sq 0.080X0.240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.