Zoro Homepage

Carbide Micro End Mill, Sq., 0.5mmx1.5mm, Shank Dia.: 3 mm

  • Mfr # CCMG-M0.5-ALTIN

  • Zoro # G4698211


product price: $36.59
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
38 mm
Length of Cut
1.5 mm
Milling Dia.
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-M0.5-ALTIN
Zoro #
G4698211
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
1.5 mm
Milling Dia.
0.5 mm
Shank Dia.
3 mm

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.5mmx1.5mm
End Mill Material
Carbide
End Mill Style
Square
Finish
AlTiN

Description

Carbide Micro End Mill,Sq.,0.5mmx1.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.