Zoro Homepage

Carbide Nc Spot Drill, 90 deg., 10mmx25mm

  • Mfr # HDRNC-10MM-90

  • Zoro # G4696419


product price: $47.89
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Dia.
10 mm
Overall Length
70 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDRNC-10MM-90
Zoro #
G4696419
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Overall Length
70 mm
Body Dia.
10 mm
Length of Cut
25 mm

Details

Item
Carbide Nc Spot Drill,90 deg.,10mmx25mm
Material - Machining
Carbide
Finish - Machining
Uncoated
Number of Flutes
2
Single End/Double End
Single End
Included Angle
90 Degrees

Description

Carbide Nc Spot Drill,90 deg.,10mmx25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.