Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Nc Spot Drill 90Deg 8mmx20mm

  • Mfr # HDRNC-8MM-90

  • Zoro # G4503919


product price: $26.79
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Dia.
8 mm
Overall Length
63 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDRNC-8MM-90
Zoro #
G4503919
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Overall Length
63 mm
Body Dia.
8 mm
Length of Cut
20 mm

Details

Item
Carbide Nc Spot Drill 90Deg 8mmx20mm
Material - Machining
Carbide
Finish - Machining
Uncoated
Number of Flutes
2
Single End/Double End
Single End
Included Angle
90 Degrees

Description

Carbide Nc Spot Drill 90Deg 8mmx20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.