Zoro Homepage

Carbide Nc Spot Drll, 60 deg., 7/16x1-1/4"

  • Mfr # HDRNC-7/16-60

  • Zoro # G4751840


product price: $55.19
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Dia.
7/16"
Overall Length
3"
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDRNC-7/16-60
Zoro #
G4751840
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
7/16"
Overall Length
3"
Body Dia.
7/16"
Length of Cut
1-1/4"

Details

Item
Carbide Nc Spot Drill,60 deg.,7/16x1-1/4"
Material - Machining
Carbide
Finish - Machining
Uncoated
Number of Flutes
2
Included Angle
60 Degrees
Single End/Double End
Single End

Description

Carbide Nc Spot Drill,60 deg.,7/16x1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.