This item is Discontinued.

Melin Tool Co Carbide Str-Fl Drill Ltr F X 1-7/16 JDR-F-ALTIN

Carbide Str-Fl Drill Ltr F X 1-7/16 (Discontinued)

  • Mfr # JDR-F-ALTIN
  • Zoro # G4507601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDR-F-ALTIN
Zoro #
G4507601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/8"
Drill Bit Size
F
Length of Cut
1-7/16"

Details

Item
Carbide Str-Fl Drill Ltr F X 1-7/16
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
AlTiN
Single End/Double End
Single End

Description

Carbide Str-Fl Drill Ltr F X 1-7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.