This item is Discontinued.

Melin Tool Co Carbide Stub Drill, 135 deg., 11.5mmx54mm, Overall Length: 90 mm IDR-11.5MM

Carbide Stub Drill, 135 deg., 11.5mmx54mm, Overall Length: 90 mm (Discontinued)

  • Mfr # IDR-11.5MM
  • Zoro # G4696400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDR-11.5MM
Zoro #
G4696400
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90 mm
Length of Cut
54 mm
Drill Bit Size
11.5 mm
Shank Dia.
0.4528"

Details

Item
Carbide Stub Drill,135 deg.,11.5mmx54mm
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated

Description

Carbide Stub Drill,135 deg.,11.5mmx54mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.