Carbide Stub Drill, 135 deg., 15/64x1-3/8", Number of Flutes: 2
Mfr # IDR-15/64-ALTIN
Zoro # G4684220
product price:Â $41.19
/eaKey Features
Size
15/64 in
Overall Length
2-7/16 in
Number of Flutes
2
Material
Carbide
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IDR-15/64-ALTIN
Zoro #
G4684220
UPC #
-
Country of Origin
United States
Dimensions
Size
15/64 in
Overall Length
2-7/16 in
Shank Dia.
0.2344"
Length of Cut
1-5/16 in
Details
Item
Carbide Stub Drill,135 deg.,15/64x1-3/8"
Number of Flutes
2
Material
Carbide
Finish
AlTiN
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Description
Carbide Stub Drill,135 deg.,15/64x1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.