This item is Discontinued.

Melin Tool Co Carbide Stub Drill, 135 deg., 8.5mmx1-3/4" IDR-8.5MM

Carbide Stub Drill, 135 deg., 8.5mmx1-3/4" (Discontinued)

  • Mfr # IDR-8.5MM
  • Zoro # G4684449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDR-8.5MM
Zoro #
G4684449
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76 mm
Shank Dia.
0.3346"
Length of Cut
24 mm
Drill Bit Size
8.5 mm

Details

Item
Carbide Stub Drill,135 deg.,8.5mmx1-3/4"
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Single End/Double End
Single End

Description

Carbide Stub Drill,135 deg.,8.5mmx1-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.