Carbide Stub Drill Wire, 31, 7/8", 135 deg.
Mfr # IDR-31-ALTIN
Zoro # G4696111
product price: $16.85
/eaKey Features
Size
#31
Overall Length
1-7/8 in
Number of Flutes
2
Material
Carbide
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDR-31-ALTIN
Zoro #
G4696111
UPC #
-
Country of Origin
United States
Dimensions
Size
#31
Overall Length
1-7/8 in
Length of Cut
7/8 in
Shank Dia.
0.1200"
Details
Item
Carbide Stub Drill Wire,31,7/8",135 deg.
Number of Flutes
2
Material
Carbide
Finish
AlTiN
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Description
Carbide Stub Drill Wire,31,7/8 In.,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.