Zoro Homepage

Coarse Rougher End Mill Sq 1"X1-1/2

  • Mfr # CR-2432

  • Zoro # G4492332


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single End
Overall Length
3-3/4"
Length of Cut
1-1/2"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2432
Zoro #
G4492332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4"
Length of Cut
1-1/2"
Shank Dia.
3/4"
Milling Dia.
1"

Details

Number of Flutes
5
Single End/Double End
Single End
Item
Coarse Rougher End Mill Sq 1"X1-1/2
Finish
Uncoated
End Mill Material
High Speed Steel
End Mill Style
Square

Description

Coarse Rougher End Mill Sq 1 In.X1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.