Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Spot Drill 120Deg 1/2"X35mm

  • Mfr # HSNC-1/2-120

  • Zoro # G4504530


product price: $33.75
/ea

Key Features

Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Overall Length
4"
Shank Dia.
1/2"
Included Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSNC-1/2-120
Zoro #
G4504530
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Shank Dia.
1/2"
Body Dia.
1/2"
Length of Cut
1-3/8"

Details

Item
Cobalt Spot Drill 120Deg 1/2"X35mm
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Included Angle
120 Degrees
Number of Flutes
2
Single End/Double End
Single End

Description

Cobalt Spot Drill 120Deg 1/2 In.X35mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.