Zoro Homepage

Coolant Hole Drill, 7/64" x 13.9mm

  • Mfr # CDR-7/64-5X

  • Zoro # G4991119


product price: $73.99
/ea

Key Features

Shank Dia.
3 mm
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Single End/Double End
Single End
Drill Bit Size
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDR-7/64-5X
Zoro #
G4991119
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Drill Bit Size
7/64 in
Overall Length
2.677 in

Details

Item
Coolant Hole Drill,7/64" x 13.9mm
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Single End/Double End
Single End
Number of Flutes
2
Finish
nACo

Description

Coolant Hole Drill,7/64 In. x 13.9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.