Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Hole Drill, No 31, 15.2mm

  • Mfr # CDR-31-5X

  • Zoro # G5331623


product price: $69.15
/ea

Key Features

Drill Bit Material
Carbide
Shank Dia.
1/8"
Single End/Double End
Single End
Overall Length
2.677 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDR-31-5X
Zoro #
G5331623
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8"
Overall Length
2.677 in
Drill Bit Size
#31

Details

Item
Coolant Hole Drill,#31,15.2mm
Drill Bit Material
Carbide
Single End/Double End
Single End
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Finish
nACo

Description

Coolant Hole Drill,#31,15.2mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.