Coolant Hole Drill, No 36, 18.9mm
Mfr # CDR-36-7X
Zoro # G5331632
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
2.992 in
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDR-36-7X
Zoro #
G5331632
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.992 in
Shank Dia.
3 mm
Drill Bit Size
#36
Details
Item
Coolant Hole Drill,#36,18.9mm
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Single End/Double End
Single End
Finish
nACo
Description
Coolant Hole Drill,#36,18.9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.