Zoro Homepage

Corner Rounder, Carbide, R 1/8", 1/8" dia.

  • Mfr # RMG-1604-ALTIN

  • Zoro # G4954201


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single End
Overall Length
3"
Milling Dia.
1/4"
End Mill Style
Corner Rounding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMG-1604-ALTIN
Zoro #
G4954201
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Milling Dia.
1/4"
Shank Dia.
1/2"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Corner Rounder,Carbide,R 1/8",1/8" dia.
End Mill Style
Corner Rounding
End Mill Material
Carbide
Finish
AlTiN

Description

Corner Rounder,Carbide,R 1/8 In.,1/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.