Corner Rounder End Mill R 3/8 3/8" D, Shank Dia.: 3/4"
Mfr # R-2412
Zoro # G4508633
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
3-1/2"
Milling Dia.
3/8"
Shank Dia.
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-2412
Zoro #
G4508633
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Milling Dia.
3/8"
Shank Dia.
3/4"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Corner Rounder End Mill R 3/8 3/8" D
End Mill Material
Cobalt High Speed Steel
End Mill Style
Corner Round
Finish
Uncoated
Description
Corner Rounder End Mill R 3/8 3/8 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.