Shop All Countersinks
Melin Tool Co
Countersink, Carbide, 1F, 100 deg., 3/4"
Mfr # C1-3/4-100
Zoro # G4956408
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 3/4"
- Shank Dia. 1/2"
- Number of Flutes 1
- Material - Machining Carbide
Product Information
- Brand Melin Tool Co
- MFR # C1-3/4-100
- Zoro # G4956408
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Description
Countersink,Carbide,1F,100 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1/2 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18216)
- BONDHUS Metric Ball Hex Key, 4 mm Tip Size (3660)
- J.W. WINCO GN612-12-M20X1.5-A-NI Indexing Plunger (612-12-M20X1.5-A-NI)
- STANLEY Stanley STHT20140 Stht20140, Tubular High-Tension Hacksaw 12" (STHT20140)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 1/2", Number of Flutes: 1 (HS1-1/2-82)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 3/4" (HS1-3/4-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP6-3/4-82T)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 5/8 (HSP3-5/8-90T)
- SLUGGER BY FEIN Countersink, HSS, 2" Body dia, Single Ended (64298200820)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills