Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 4
Mfr # DC4-3/8-82
Zoro # G4988127
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Countersink Angle
82 Degrees
Body Dia.
3/8"
Shank Dia.
3/8"
Material - Machining
Carbide
Overall Length
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC4-3/8-82
Zoro #
G4988127
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/8"
Shank Dia.
3/8"
Overall Length
2-1/2"
Details
Item
Countersink,Carbide,DE,82 deg.,3/8"
Countersink Angle
82 Degrees
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Double End
Description
Countersink,Carbide,DE,82 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.