Shop All Countersinks
Melin Tool Co
Countersink, Hss, 100 deg., 3/16", Number of Flutes: 4
Mfr # HS4-3/16-100
Zoro # G4558421
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 3/16"
- Shank Dia. 3/16"
- Number of Flutes 4
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HS4-3/16-100
- Zoro # G4558421
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 1-1/2" |
Details
Description
Countersink,Hss,100 deg.,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Jacobs Keyless 3/8" Chuck (30354)
- KIPP Gear Levers, Style E, inch (K0179.16A4X80)
- MARSHALLTOWN Concrete Groover, 6x3, 1/2x1/2 In Groove (180D)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 6 (HS6-3/8-120)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 1/2", Number of Flutes: 1 (HS1-1/2-82)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 1/4" (DC6-1/4-82)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 3/4" (HS1-3/4-82)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 5/8 (HSP3-5/8-90T)
- M.A. FORD 5/16 X 1/2 X 2 Ball Xr E (79062504)
- Melin Tool Co Countersinks