This item is Discontinued.

Melin Tool Co Countersink, Hss, 100 deg., 5/16" HS6NC-5/16-100

Countersink, Hss, 100 deg., 5/16" (Discontinued)

  • Mfr # HS6NC-5/16-100
  • Zoro # G4558281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS6NC-5/16-100
Zoro #
G4558281
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/16"
Shank Dia.
1/4"
Overall Length
2"

Details

Item
Countersink,Hss,100 deg.,5/16"
Countersink Angle
100 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Single End/Double End
Single End

Description

Countersink,Hss,100 deg.,5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.