Shop All Countersinks
Melin Tool Co
Countersink, Hss, 120 deg., 3/16", Number of Flutes: 6
Mfr # HS6-3/16-120
Zoro # G4557959
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 3/16"
- Shank Dia. 3/16"
- Number of Flutes 6
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HS6-3/16-120
- Zoro # G4557959
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 1-1/2" |
Details
Description
Countersink,Hss,120 deg.,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 7/8" 72 Tooth 12 Point SAE Ratc (CMMT38960)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 2-3/8" 60MM 1887 (C25089)
- GREY PNEUMATIC Grey Pneumatic GY1398H 1/2" Drive 10 Pieces Hex Driver Set (GY1398H)
- MILWAUKEE TOOL SAWZALL Ductwork Blade - 5 PK (48-00-1630)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 5/8 (HSP3-5/8-90T)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/4"X (HSP1-1-1/4-82)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 1/4" (DC6-1/4-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP6-3/4-82T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 6 (HS6-2-1/2-82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- Melin Tool Co Countersinks