Shop All Countersinks
Melin Tool Co
Countersink, HSS, 1F, 60 deg., 5/8", Shank Dia.: 1/4"
Mfr # HS1-5/8-60-1/4
Zoro # G5302488
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 5/8"
- Shank Dia. 1/4"
- Number of Flutes 1
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HS1-5/8-60-1/4
- Zoro # G5302488
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 1/4" |
Overall Length | 2-1/4" |
Details
Description
Countersink,HSS,1F,60 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- WESTWARD 1/2 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR27)
- URREA 24" L 3" Cap. Iron Pipe Wrench (824HD)
- DRILL AMERICA #10 HSS Polished Jobber Length Drill Bit (D/AP10)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 1/4" (DC6-1/4-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP6-3/4-82T)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1", Number of Flutes: 6 (HS6-1-60)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML26)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills