Melin Tool Co
Double End Countersink, HSS, 60 deg., 1/8", Number of Flutes: 6
Mfr # DHS6-1/8-60
Zoro # G5300132
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1/8"
- Shank Dia. 1/8"
- Material - Machining High Speed Steel
- Finish - Machining Uncoated
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIESEMEYER Delta 20-619 6 In. Quick-Release Drill Press Vise (20-619)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBK)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54727)
- HYDE Switchblade Ut Kn 1/4 In Exp (42067)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 6 (HS6-3/8-120)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 3/4 (HSP1-3/4-90T)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 1/4" (DC6-1/4-82)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515-TiN)
- Melin Tool Co Countersinks