Drill, Carbide, GP, 150 deg., 21/64" x 2
Mfr # LDR-21/64
Zoro # G5001978
product price: $54.49
/eaKey Features
Drill Bit Size
21/64 in
Point Angle
150 Degrees
Shank Diameter
3/8 in
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDR-21/64
Zoro #
G5001978
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Drill Bit Size
21/64 in
Shank Diameter
3/8 in
Maximum Drilling Depth
2 in
Details
Item
Drill,Carbide,GP,150 deg.,21/64" x 2
Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Description
Drill,Carbide,GP,150 deg.,21/64 In. x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.