Zoro Homepage

Drill, Carbide, Str-Fl, 11mm x 52mm

  • Mfr # JDR-11MM

  • Zoro # G5008801


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
87 mm
Drill Bit Size
11 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDR-11MM
Zoro #
G5008801
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
87 mm
Drill Bit Size
11 mm
Length of Cut
52 mm

Details

Item
Drill,Carbide,Str-Fl,11mm x 52mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Single End/Double End
Single End

Description

Drill,Carbide,Str-Fl,11mm x 52mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.