This item is Discontinued.

Melin Tool Co Drill, Carbide, Str-Fl, 1/2 x 2-1/4, Number of Flutes: 2 JDR-1/2-ALTIN

Drill, Carbide, Str-Fl, 1/2 x 2-1/4, Number of Flutes: 2 (Discontinued)

  • Mfr # JDR-1/2-ALTIN
  • Zoro # G5008923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JDR-1/2-ALTIN
Zoro #
G5008923
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4"
Drill Bit Size
1/2"
Length of Cut
2-1/4"

Details

Item
Drill,Carbide,Str-Fl,1/2 x 2-1/4
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
AlTiN
Single End/Double End
Single End

Description

Drill,Carbide,Str-Fl,1/2 x 2-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.