Drill Mill, Carbide, 60 deg., 1/4" x 3/4
Mfr # CCMG-808-DP60
Zoro # G4988319
product price: $28.25
/eaKey Features
Number of Flutes
4
Milling Dia.
1/4"
Length of Cut
3/4"
Overall Length
2-1/2"
Included Angle
60 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-808-DP60
Zoro #
G4988319
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
1/4"
Length of Cut
3/4"
Overall Length
2-1/2"
Shank Dia.
1/4"
Details
Number of Flutes
4
Included Angle
60 Degrees
Item
Drill Mill,Carbide,60 deg.,1/4" x 3/4
Finish
Uncoated
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Style
Drill Point
Description
Drill Mill,Carbide,60 deg.,1/4 In. x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.