This item is Discontinued.

Melin Tool Co Drill Point Countersnk, HSS, 90 deg., 5/16", Number of Flutes: 4 DHS4DP-5/16-90

Drill Point Countersnk, HSS, 90 deg., 5/16", Number of Flutes: 4 (Discontinued)

  • Mfr # DHS4DP-5/16-90
  • Zoro # G5343009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHS4DP-5/16-90
Zoro #
G5343009
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/16"
Shank Dia.
5/16"
Overall Length
2-1/2"

Details

Item
Drill Point Countersnk,HSS,90 deg.,5/16"
Countersink Angle
90 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Single End/Double End
Double End

Description

Drill Point Countersnk,HSS,90 deg.,5/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.