Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, GP, Ball, 4mm x 14mm, Overall Length: 51 mm

  • Mfr # CCMG-M4M4-B

  • Zoro # G4960897


product price: $16.35
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
4
Length of Cut
14 mm
Single End/Double End
Single End
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG-M4M4-B
Zoro #
G4960897
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
14 mm
Shank Dia.
4 mm
Overall Length
51 mm
Milling Dia.
4 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Ball,4mm x 14mm
End Mill Style
Ball
Finish
Uncoated

Description

End Mill,Carbide,GP,Ball,4mm x 14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.