End Mill, Carbide, GP, Ball, 5/8 x 3/4, Number of Flutes: 2 (Discontinued)
- Mfr # AMGS-2020-B-ALTIN
- Zoro # G5004872
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMGS-2020-B-ALTIN
Zoro #
G5004872
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
5/8"
Milling Dia.
5/8"
Overall Length
3"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Ball,5/8 x 3/4
End Mill Style
Ball
Finish
AlTiN
Description
End Mill,Carbide,GP,Ball,5/8 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.