This item is Discontinued.

Melin Tool Co End Mill, Carbide, GP, Ball, 5/8 x 3/4, Number of Flutes: 3 EMGS-2020-B-ALTIN

End Mill, Carbide, GP, Ball, 5/8 x 3/4, Number of Flutes: 3 (Discontinued)

  • Mfr # EMGS-2020-B-ALTIN
  • Zoro # G5003323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMGS-2020-B-ALTIN
Zoro #
G5003323
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4"
Shank Dia.
5/8"
Milling Dia.
5/8"
Overall Length
3"

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Ball,5/8 x 3/4
End Mill Style
Ball
Finish
AlTiN

Description

End Mill,Carbide,GP,Ball,5/8 x 3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.