This item is Discontinued.

Melin Tool Co End Mill, Carbide, GP, R.045, 1/4 x 3/4, Number of Flutes: 2 AMG-808-R045-ALTIN

End Mill, Carbide, GP, R.045, 1/4 x 3/4, Number of Flutes: 2 (Discontinued)

  • Mfr # AMG-808-R045-ALTIN
  • Zoro # G4963721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMG-808-R045-ALTIN
Zoro #
G4963721
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Length of Cut
3/4"
Milling Dia.
1/4"

Details

Item
End Mill,Carbide,GP,R.045,1/4 x 3/4
End Mill Style
Radius
Number of Flutes
2
Single End/Double End
Single End
End Mill Material
Carbide
Finish
AlTiN

Description

End Mill,Carbide,GP,R.045,1/4 x 3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.