This item is Discontinued.

Melin Tool Co End Mill, Carbide, GP, Square, 1/32 x 1/16, Number of Flutes: 2 AMGS-401-ALTIN

End Mill, Carbide, GP, Square, 1/32 x 1/16, Number of Flutes: 2 (Discontinued)

  • Mfr # AMGS-401-ALTIN
  • Zoro # G5004419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMGS-401-ALTIN
Zoro #
G5004419
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/16"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
1/32"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Square,1/32 x 1/16
Finish
AlTiN
End Mill Style
Square

Description

End Mill,Carbide,GP,Square,1/32 x 1/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.