End Mill, Carbide, GP, Square, 5/32" x 9/16, Number of Flutes: 2 (Discontinued)
- Mfr # AMG-605-NC
- Zoro # G4962988
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-605-NC
Zoro #
G4962988
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/16"
Shank Dia.
3/16"
Overall Length
2"
Milling Dia.
5/32"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Square,5/32" x 9/16
End Mill Style
Square
Finish
Uncoated
Description
End Mill,Carbide,GP,Square,5/32 In. x 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.